Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E507 FSCP

  • Zoro # G115867304


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Bearing Industry Number
508
Seal Type
Triple Labyrinth
Ring Material
Steel
Split Bearing
Yes
Closure
Triple Labyrinth Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E507 FSCP
Zoro #
G115867304
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
21 61/64 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Overall Width
21.969 in
Bore Diameter
5 7/16 in

Details

Bearing Industry Number
508
Seal Type
Triple Labyrinth
Ring Material
Steel
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Dynamic Radial Load Capacity
593 kN
Maximum Speed
1,330 RPM
Roller Material
Steel
Full Complement
Yes
Cage Material
Nylon
System of Measurement
Inch
Static Radial Load Capacity
937 kN
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Static Axial Load Capacity
895 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
210 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.