Split Cylindrical Roller Bearing
Mfr # BSBA E508 ESC
Zoro # G115867373
product price: $6,197.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
One
Bore Type
Cylindrical
System of Measurement
Inch
Cage Material
Nylon
Full Complement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSBA E508 ESC
Zoro #
G115867373
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
21.969 in
Housing Fillet Radius
0.091 in
Bore Diameter
5 1/2 in
Shaft Fillet Radius
0.091 in
Outside Diameter
9 1/2 in
Details
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
System of Measurement
Inch
Cage Material
Nylon
Full Complement
Yes
Minimum Temperature
32 Degrees F
Bearing Industry Number
508
Maximum Speed
1,330 RPM
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Static Radial Load Capacity
937 kN
Roller Material
Steel
Ring Material
Steel
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
593 kN
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.