Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E508 ESCP

  • Zoro # G715867353


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cage Material
Nylon
Bore Type
Cylindrical
Roller Material
Steel
System of Measurement
Inch
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E508 ESCP
Zoro #
G715867353
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Outside Diameter
21 61/64 in
Overall Width
21.969 in
Bore Diameter
5 1/2 in

Details

Cage Material
Nylon
Bore Type
Cylindrical
Roller Material
Steel
System of Measurement
Inch
Number of Rows
One
Bearing Industry Number
508
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
937 kN
Seal Type
Triple Labyrinth
Maximum Speed
1,330 RPM
Ring Material
Steel
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Dynamic Radial Load Capacity
593 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.