Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E508 FSC

  • Zoro # G915867399


product price: $6,197.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Fillet Radius
0.091 in
Roller Material
Steel
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E508 FSC
Zoro #
G915867399
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Overall Width
21.969 in
Outside Diameter
9 1/2 in
Bore Diameter
5 1/2 in

Details

System of Measurement
Inch
Roller Material
Steel
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
593 kN
Ring Material
Steel
Full Complement
Yes
Number of Rows
One
Static Radial Load Capacity
937 kN
Maximum Temperature
212 Degrees F
Maximum Speed
1,330 RPM
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Bearing Industry Number
508
Cage Material
Nylon
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Dynamic Axial Load Capacity
210 kN
Static Axial Load Capacity
895 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.