Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E508 FSCP

  • Zoro # G415867387


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Housing Fillet Radius
0.091 in
Bearing Industry Number
508
Seal Type
Triple Labyrinth
Full Complement
Yes
Shaft Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E508 FSCP
Zoro #
G415867387
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Bore Diameter
5 1/2 in
Outside Diameter
21 61/64 in
Overall Width
21.969 in

Details

Bearing Industry Number
508
Seal Type
Triple Labyrinth
Full Complement
Yes
Number of Rows
One
Bore Type
Cylindrical
Static Radial Load Capacity
937 kN
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Dynamic Radial Load Capacity
593 kN
Roller Material
Steel
Ring Material
Steel
System of Measurement
Inch
Maximum Speed
1,330 RPM
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Dynamic Axial Load Capacity
210 kN
Bearing Type
Fixed
Static Axial Load Capacity
895 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.