Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E511 ESCP

  • Zoro # G315866480


product price: $8,591.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Minimum Temperature
32 Degrees F
Split Bearing
Yes
Number of Rows
One
Cage Material
Nylon
Outside Diameter
21 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E511 ESCP
Zoro #
G315866480
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
21 61/64 in
Overall Width
21.969 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Bore Diameter
5 11/16 in

Details

Minimum Temperature
32 Degrees F
Split Bearing
Yes
Number of Rows
One
Cage Material
Nylon
Dynamic Radial Load Capacity
634 kN
System of Measurement
Inch
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Maximum Speed
1,240 RPM
Bore Type
Cylindrical
Static Radial Load Capacity
1,040 kN
Ring Material
Steel
Closure
Triple Labyrinth Seal
Bearing Industry Number
600
Roller Material
Steel
Maximum Temperature
212 Degrees F
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.