Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E511 FSC

  • Zoro # G715866448


product price: $7,217.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Overall Width
21.969 in
Dynamic Radial Load Capacity
634 kN
System of Measurement
Inch
Closure
Triple Labyrinth Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E511 FSC
Zoro #
G715866448
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
21.969 in
Outside Diameter
10 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Bore Diameter
5 11/16 in

Details

Bore Type
Cylindrical
Dynamic Radial Load Capacity
634 kN
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Minimum Temperature
32 Degrees F
Ring Material
Steel
Roller Material
Steel
Full Complement
Yes
Number of Rows
One
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
1,040 kN
Cage Material
Nylon
Maximum Speed
1,240 RPM
Seal Type
Triple Labyrinth
Split Bearing
Yes
Bearing Industry Number
600
Bearing Type
Fixed
Dynamic Axial Load Capacity
233 kN
Static Axial Load Capacity
1,028 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.