Split Cylindrical Roller Bearing
Mfr # BSBA E512 ESCP
Zoro # G615866357
product price: $8,591.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Ring Material
Steel
Roller Material
Steel
Dynamic Radial Load Capacity
634 kN
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E512 ESCP
Zoro #
G615866357
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
21.969 in
Bore Diameter
5 3/4 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Outside Diameter
21 61/64 in
Details
Ring Material
Steel
Roller Material
Steel
Dynamic Radial Load Capacity
634 kN
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Full Complement
Yes
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Split Bearing
Yes
Item
Split Cylindrical Roller Bearing
Bearing Industry Number
600
Maximum Speed
1,240 RPM
Static Radial Load Capacity
1,040 kN
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Number of Rows
One
Seal Type
Triple Labyrinth
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.