Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E512 FSCP

  • Zoro # G315866329


product price: $8,591.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Static Radial Load Capacity
1,040 kN
Housing Fillet Radius
0.091 in
Roller Material
Steel
Outside Diameter
21 61/64 in
Maximum Speed
1,240 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E512 FSCP
Zoro #
G315866329
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Outside Diameter
21 61/64 in
Bore Diameter
5 3/4 in
Shaft Fillet Radius
0.091 in
Overall Width
21.969 in

Details

Static Radial Load Capacity
1,040 kN
Roller Material
Steel
Maximum Speed
1,240 RPM
Ring Material
Steel
Bearing Industry Number
600
Dynamic Radial Load Capacity
634 kN
Bore Type
Cylindrical
Full Complement
Yes
Cage Material
Nylon
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Number of Rows
One
Static Axial Load Capacity
1,028 kN
Dynamic Axial Load Capacity
233 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.