Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E515 ESC

  • Zoro # G015866285


product price: $7,217.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
10 in
Bearing Industry Number
600
System of Measurement
Inch
Static Radial Load Capacity
1,040 kN
Bore Diameter
5 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E515 ESC
Zoro #
G015866285
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
10 in
Bore Diameter
5 15/16 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Overall Width
21.969 in

Details

Bearing Industry Number
600
System of Measurement
Inch
Static Radial Load Capacity
1,040 kN
Split Bearing
Yes
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Full Complement
Yes
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Roller Material
Steel
Maximum Speed
1,240 RPM
Number of Rows
One
Ring Material
Steel
Dynamic Radial Load Capacity
634 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.