Split Cylindrical Roller Bearing
Mfr # BSBA E515 ESCP
Zoro # G515866419
product price: $8,591.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Cage Material
Nylon
Number of Rows
One
Ring Material
Steel
System of Measurement
Inch
Full Complement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E515 ESCP
Zoro #
G515866419
UPC #
-
Country of Origin
United Kingdom
Dimensions
Housing Fillet Radius
0.091 in
Overall Width
21.969 in
Outside Diameter
21 61/64 in
Bore Diameter
5 15/16 in
Shaft Fillet Radius
0.091 in
Details
Cage Material
Nylon
Number of Rows
One
Ring Material
Steel
System of Measurement
Inch
Full Complement
Yes
Dynamic Radial Load Capacity
634 kN
Bore Type
Cylindrical
Static Radial Load Capacity
1,040 kN
Closure
Triple Labyrinth Seal
Maximum Speed
1,240 RPM
Minimum Temperature
32 Degrees F
Bearing Industry Number
600
Split Bearing
Yes
Roller Material
Steel
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Maximum Temperature
212 Degrees F
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.