Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E515 FSC

  • Zoro # G315866381


product price: $7,217.99
/ea
Free Shipping & Returns

Key Features

Shaft Fillet Radius
0.091 in
Bore Diameter
5 15/16 in
Bearing Industry Number
600
Seal Type
Triple Labyrinth
Housing Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E515 FSC
Zoro #
G315866381
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Bore Diameter
5 15/16 in
Housing Fillet Radius
0.091 in
Overall Width
21.969 in
Outside Diameter
10 in

Details

Bearing Industry Number
600
Seal Type
Triple Labyrinth
Split Bearing
Yes
Full Complement
Yes
Ring Material
Steel
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
1,040 kN
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Dynamic Radial Load Capacity
634 kN
Maximum Speed
1,240 RPM
Roller Material
Steel
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Closure
Triple Labyrinth Seal
Static Axial Load Capacity
1,028 kN
Dynamic Axial Load Capacity
233 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.