Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E515 FSCP

  • Zoro # G415866335


product price: $8,591.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bearing Industry Number
600
Bore Diameter
5 15/16 in
Cage Material
Nylon
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E515 FSCP
Zoro #
G415866335
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
5 15/16 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Overall Width
21.969 in
Outside Diameter
21 61/64 in

Details

Bearing Industry Number
600
Cage Material
Nylon
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
1,040 kN
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Number of Rows
One
Roller Material
Steel
Maximum Speed
1,240 RPM
Full Complement
Yes
Split Bearing
Yes
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
634 kN
Maximum Temperature
212 Degrees F
Static Axial Load Capacity
1,028 kN
Dynamic Axial Load Capacity
233 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.