Shop BOWMET

SplitCylinRollBrg, 105 mm, 420 mm, 400

  • Mfr # BSBA M105 FSCP
  • Zoro # G315867364

product price: 
$
4,821.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Bearing Industry Number
400
Dynamic Radial Load Capacity
371 kN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M105 FSCP
Zoro #
G315867364
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
2.3 mm
Bore Diameter
105 mm
Outside Diameter
420 mm
Overall Width
420 mm
Housing Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Bearing Industry Number
400
Dynamic Radial Load Capacity
371 kN
Maximum Speed
1,820 RPM
Full Complement
Yes
Number of Rows
One
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Static Radial Load Capacity
544 kN
System of Measurement
Metric
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Ring Material
Steel
Bearing Type
Fixed
Dynamic Axial Load Capacity
130 kN
Static Axial Load Capacity
550 kN
Industry Number
400

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.