Shop BOWMET

SplitCylinRollBrg, 110 mm, 466 mm, 408

  • Mfr # BSBA M110 FSCP
  • Zoro # G515867348

product price: 
$
5,497.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
408
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M110 FSCP
Zoro #
G515867348
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
466 mm
Outside Diameter
466 mm
Bore Diameter
110 mm
Housing Fillet Radius
2.3 mm
Shaft Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
408
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Number of Rows
One
Bore Type
Cylindrical
Ring Material
Steel
Full Complement
Yes
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Static Radial Load Capacity
615 kN
System of Measurement
Metric
Dynamic Radial Load Capacity
418 kN
Maximum Temperature
212 Degrees F
Maximum Speed
1,610 RPM
Item
Split Cylindrical Roller Bearing
Bearing Type
Fixed
Static Axial Load Capacity
656 kN
Dynamic Axial Load Capacity
162 kN
Industry Number
408

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.