Shop BOWMET
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, 125 mm, 508 mm, 500
- Mfr # BSBA M125 FSCP
- Zoro # G115867410
product price:Â
$
6,524.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
System of Measurement
Metric
Housing Fillet Radius
2.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M125 FSCP
- Zoro #
- G115867410
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Maximum Speed
- 1,460 RPM
- Full Complement
- Yes
- Item
- Split Cylindrical Roller Bearing
- Ring Material
- Steel
- Closure
- Triple Labyrinth Seal
- Static Radial Load Capacity
- 874 kN
- Seal Type
- Triple Labyrinth
- Number of Rows
- One
- Minimum Temperature
- 32 Degrees F
- Split Bearing
- Yes
- Bearing Industry Number
- 500
- Dynamic Radial Load Capacity
- 561 kN
- Bore Type
- Cylindrical
- Bearing Type
- Fixed
- Static Axial Load Capacity
- 770 kN
- Dynamic Axial Load Capacity
- 178 kN
- Industry Number
- 500
Description
Split Roller Bearing