Shop BOWMET

SplitCylinRollBrg, 150 mm, 558 mm, 600

  • Mfr # BSBA M150 FSCP
  • Zoro # G415866298

product price: 
$
8,935.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Number of Rows
One
Shaft Fillet Radius
2.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M150 FSCP
Zoro #
G415866298
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
2.3 mm
Overall Width
558 mm
Housing Fillet Radius
2.3 mm
Outside Diameter
558 mm
Bore Diameter
150 mm

Details

Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Number of Rows
One
Ring Material
Steel
Full Complement
Yes
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
634 kN
Bearing Industry Number
600
Item
Split Cylindrical Roller Bearing
Maximum Speed
1,240 RPM
Split Bearing
Yes
Static Radial Load Capacity
1,040 kN
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
Dynamic Axial Load Capacity
233 kN
Bearing Type
Fixed
Static Axial Load Capacity
1,028 kN
Industry Number
600

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.