Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 35 mm, 84.14 mm, 108
- Mfr # BSBA M35 FSC
- Zoro # G715867049
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Diameter
35 mm
System of Measurement
Metric
Minimum Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M35 FSC
- Zoro #
- G715867049
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 84.14 mm
- Overall Width
- 228 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 4,360 RPM
- Full Complement
- Yes
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 97 kN
- Static Radial Load Capacity
- 108 kN
- Bore Type
- Cylindrical
- Closure
- Triple Labyrinth Seal
- Ring Material
- Steel
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 108
- Static Axial Load Capacity
- 138 kN
- Dynamic Axial Load Capacity
- 42 kN
- Bearing Type
- Fixed
- Industry Number
- 108
Description
Split Roller Bearing