Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 45 mm, 98.42 mm, 200
- Mfr # BSBA M45 FSC
- Zoro # G215866924
product price:Â
$
1,761.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Ring Material
Steel
System of Measurement
Metric
Closure
Triple Labyrinth Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M45 FSC
- Zoro #
- G215866924
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Ring Material
- Steel
- System of Measurement
- Metric
- Closure
- Triple Labyrinth Seal
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 123 kN
- Bearing Industry Number
- 200
- Item
- Split Cylindrical Roller Bearing
- Maximum Speed
- 3,500 RPM
- Bore Type
- Cylindrical
- Minimum Temperature
- 32 Degrees F
- Split Bearing
- Yes
- Full Complement
- Yes
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- Static Radial Load Capacity
- 146 kN
- Static Axial Load Capacity
- 140 kN
- Dynamic Axial Load Capacity
- 50 kN
- Bearing Type
- Fixed
- Industry Number
- 200
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.