Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 5", 8-3/4", 178 kN, 500
- Mfr # BSBA E500 FSC
- Zoro # G415867356
product price:Â
$
5,405.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Bore Diameter
5 in
Housing Fillet Radius
0.091 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA E500 FSC
- Zoro #
- G415867356
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Seal Type
- Triple Labyrinth
- Number of Rows
- One
- Full Complement
- Yes
- Maximum Temperature
- 212 Degrees F
- Bore Type
- Cylindrical
- Split Bearing
- Yes
- Maximum Speed
- 1,460 RPM
- Bearing Industry Number
- 500
- Closure
- Triple Labyrinth Seal
- System of Measurement
- Inch
- Ring Material
- Steel
- Item
- Split Cylindrical Roller Bearing
- Dynamic Radial Load Capacity
- 561 kN
- Static Radial Load Capacity
- 874 kN
- Minimum Temperature
- 32 Degrees F
- Dynamic Axial Load Capacity
- 178 kN
- Bearing Type
- Fixed
- Static Axial Load Capacity
- 770 kN
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.