Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 65 mm, 114.3 mm, 208
- Mfr # BSBA M65 FSC
- Zoro # G715867100
product price:Â
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
152 kN
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M65 FSC
- Zoro #
- G715867100
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Bore Diameter
- 65 mm
- Overall Width
- 280 mm
- Outside Diameter
- 114.3 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Dynamic Radial Load Capacity
- 152 kN
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Triple Labyrinth
- Static Radial Load Capacity
- 192 kN
- Split Bearing
- Yes
- Bearing Industry Number
- 208
- Ring Material
- Steel
- Bore Type
- Cylindrical
- Closure
- Triple Labyrinth Seal
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 2,890 RPM
- Item
- Split Cylindrical Roller Bearing
- Number of Rows
- One
- System of Measurement
- Metric
- Full Complement
- Yes
- Static Axial Load Capacity
- 246 kN
- Dynamic Axial Load Capacity
- 70 kN
- Bearing Type
- Fixed
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.