Shop BOWMET

SplitCylinRollBrg, 85 mm, 380 mm, 308

  • Mfr # BSBA M85 FSCP
  • Zoro # G915866811

product price: 
$
3,604.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
293 kN
Maximum Temperature
212 Degrees F
Bearing Industry Number
308
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M85 FSCP
Zoro #
G915866811
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
1.2 mm
Overall Width
380 mm
Outside Diameter
380 mm
Bore Diameter
85 mm
Shaft Fillet Radius
1.2 mm

Details

Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
293 kN
Maximum Temperature
212 Degrees F
Bearing Industry Number
308
Item
Split Cylindrical Roller Bearing
Minimum Temperature
32 Degrees F
Number of Rows
One
Full Complement
Yes
Closure
Triple Labyrinth Seal
Maximum Speed
2,090 RPM
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Ring Material
Steel
Split Bearing
Yes
Static Radial Load Capacity
414 kN
System of Measurement
Metric
Bearing Type
Fixed
Dynamic Axial Load Capacity
103 kN
Static Axial Load Capacity
388 kN
Industry Number
308

Description

Split Roller Bearing

Ratings & reviews