Shop BOWMET

SplitCylinRollBrg, 95 mm, 174.62 mm, 400

  • Mfr # BSBA M95 FSC
  • Zoro # G015867411

product price: 
$
3,776.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Housing Fillet Radius
2.3 mm
Dynamic Radial Load Capacity
371 kN
Bearing Industry Number
400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M95 FSC
Zoro #
G015867411
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
2.3 mm
Shaft Fillet Radius
2.3 mm
Bore Diameter
95 mm
Outside Diameter
174.62 mm
Overall Width
420 mm

Details

Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
371 kN
Bearing Industry Number
400
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
System of Measurement
Metric
Maximum Speed
1,820 RPM
Static Radial Load Capacity
544 kN
Full Complement
Yes
Seal Type
Triple Labyrinth
Ring Material
Steel
Closure
Triple Labyrinth Seal
Number of Rows
One
Bearing Type
Fixed
Static Axial Load Capacity
550 kN
Dynamic Axial Load Capacity
130 kN
Industry Number
400

Description

Split Roller Bearing

Ratings & reviews