Shop BOWMET
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 100mm, Nylon
- Mfr # BSBA M100 ESCP
- Zoro # G815867314
product price:Â
$
4,821.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Dynamic Radial Load Capacity
371 kN
Housing Fillet Radius
2.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M100 ESCP
- Zoro #
- G815867314
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Split Bearing
- Yes
- Dynamic Radial Load Capacity
- 371 kN
- Maximum Speed
- 1,820 RPM
- Bore Type
- Cylindrical
- Full Complement
- Yes
- Ring Material
- Steel
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 400
- Closure
- Triple Labyrinth Seal
- Static Radial Load Capacity
- 544 kN
- Minimum Temperature
- 32 Degrees F
- Number of Rows
- One
- Item
- Split Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Bearing Type
- Expansion
- Industry Number
- 400
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.