Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 135mm, Nylon
- Mfr # BSBA M135 ESC
- Zoro # G615867408
product price:Â
$
6,197.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Closure
Triple Labyrinth Seal
Outside Diameter
241.3 mm
Seal Type
Triple Labyrinth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M135 ESC
- Zoro #
- G615867408
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Closure
- Triple Labyrinth Seal
- Seal Type
- Triple Labyrinth
- Maximum Speed
- 1,330 RPM
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 593 kN
- Full Complement
- Yes
- Bearing Industry Number
- 508
- Static Radial Load Capacity
- 937 kN
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Ring Material
- Steel
- Split Bearing
- Yes
- Number of Rows
- One
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Bearing Type
- Expansion
- Industry Number
- 508
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.