Shop BOWMET
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 160mm, Nylon
- Mfr # BSBA M160 ESCP
- Zoro # G315866688
product price:Â
$
8,935.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Ring Material
Steel
Bearing Industry Number
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M160 ESCP
- Zoro #
- G315866688
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 558 mm
- Shaft Fillet Radius
- 2.3 mm
- Overall Width
- 558 mm
- Bore Diameter
- 160 mm
- Housing Fillet Radius
- 2.3 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Item
- Split Cylindrical Roller Bearing
- Split Bearing
- Yes
- Ring Material
- Steel
- Bearing Industry Number
- 600
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- System of Measurement
- Metric
- Closure
- Triple Labyrinth Seal
- Minimum Temperature
- 32 Degrees F
- Dynamic Radial Load Capacity
- 634 kN
- Maximum Speed
- 1,240 RPM
- Full Complement
- Yes
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 1,040 kN
- Bore Type
- Cylindrical
- Bearing Type
- Expansion
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.