Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 30mm, Nylon
- Mfr # BSBA M30 ESC
- Zoro # G115867168
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Full Complement
Yes
Overall Width
228 mm
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M30 ESC
- Zoro #
- G115867168
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Full Complement
- Yes
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Closure
- Triple Labyrinth Seal
- Maximum Speed
- 4,360 RPM
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Ring Material
- Steel
- Seal Type
- Triple Labyrinth
- Static Radial Load Capacity
- 108 kN
- Bearing Industry Number
- 108
- Item
- Split Cylindrical Roller Bearing
- Split Bearing
- Yes
- Dynamic Radial Load Capacity
- 97 kN
- Minimum Temperature
- 32 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 108
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.