Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 60mm, Nylon
- Mfr # BSBA M60 ESC
- Zoro # G815866997
product price:Â
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Ring Material
Steel
Dynamic Radial Load Capacity
152 kN
Outside Diameter
114.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M60 ESC
- Zoro #
- G815866997
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 114.3 mm
- Bore Diameter
- 60 mm
- Overall Width
- 280 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 152 kN
- Maximum Speed
- 2,890 RPM
- Closure
- Triple Labyrinth Seal
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- Static Radial Load Capacity
- 192 kN
- Item
- Split Cylindrical Roller Bearing
- Bore Type
- Cylindrical
- Number of Rows
- One
- System of Measurement
- Metric
- Bearing Industry Number
- 208
- Maximum Temperature
- 212 Degrees F
- Full Complement
- Yes
- Minimum Temperature
- 32 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.