Box Enclosures
NEMA 4 3.16 in H x 4.27 in W x 1.19 in D Enclosure
Mfr # B2-080SI
Zoro # G1125144
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.27 in
- Height 3.16 in
- Depth 1.19 in
- Material Aluminum
- NEMA Rating 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW333)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- MERSEN Automotive Fuse, A50P Series, 250A, Very Fast Acting, 500V AC, Blade (A50P250-4)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- BOX ENCLOSURES NEMA 4x 6.49 in H x 3.36 in W x 2.16 in D Enclosure (BEN-50P)
- BOX ENCLOSURES NEMA 4x 4.92 in H x 3.36 in W x 2.16 in D Enclosure (BEN-30PBK)
- BOX ENCLOSURES NEMA 4x 2.56 in H x 2.36 in W x 1.58 in D Enclosure (BEN-10PBK)
- BOX ENCLOSURES NEMA 4x 3.35 in H x 3.16 in W x 2.16 in D Enclosure (BEN-20PBK)
- BOX ENCLOSURES NEMA 4x 9.84 in H x 7.88 in W x 5.12 in D Enclosure (BEN-92P)
- BOX ENCLOSURES NEMA 4x 7.32 in H x 5.75 in W x 2.95 in D Enclosure (BEN-80P)
- WIEGMANN NEMA 1 18.0 in H x 18.0 in W x 4.0 in D Wall Mount Enclosure (SC181804NK)
- Box Enclosures Electrical Enclosures