This item is Discontinued.

Box Enclosures Enclosure, 6.3" H, 2.11" D B4-160BK

Enclosure, 6.3" H, 2.11" D (Discontinued)

  • Mfr # B4-160BK
  • Zoro # G3428144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4-160BK
Zoro #
G3428144
UPC #
-
Country of Origin
China

Dimensions

Height
6.3"
Width
6.69"
Depth
2.11"

Details

Item
Enclosure
Knockouts
No
Color
Black
IP Rating
65
Knockouts / No Knockouts
No Knockouts
NEMA Rating
4
Material
Aluminum
Basic Material
Metallic

Description

Enclosure, Metallic, 4 NEMA Rating, Height 6.3 In., Width 6.69 In., Depth 2.11 In., Material Aluminum, IP Rating 65, Color Black, Knockouts No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.