Zoro Homepage

Enclosure, 6 in H, 2 in D, 3 in W, 4, Polycarbonate

  • Mfr # BEN-50PC

  • Zoro # G813326271


product price: $18.89
/ea

Key Features

Nominal Width
3 in
Nominal Height
6 in
Nominal Depth
2 in
NEMA Enclosure Rating
4
Enclosure Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEN-50PC
Zoro #
G813326271
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
3 in
Nominal Height
6 in
Nominal Depth
2 in
Width
3.36 in
Overall Height
6.5 in
Overall Depth
2.2 in
Overall Width
3.4 in

Description

Finish Polished, Color Gray, Depth 2.16 in, Silicone Gasket, Height 6.49 in, IP Rating IP65, Standards UL94, Width 3.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.