Zoro Homepage
This item is Discontinued.
Box Enclosures Enclosure, 6.3" H, 1.77" D B3-160BK

Enclosure, 6.3" H, 1.77" D (Discontinued)

  • Mfr # B3-160BK
  • Zoro # G2342627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3-160BK
Zoro #
G2342627
UPC #
-
Country of Origin
China

Dimensions

Width
4.27"
Depth
1.77"
Height
6.3"

Details

Item
Enclosure
Knockouts
No
Color
Black
Basic Material
Metallic
Material
Aluminum
IP Rating
65
Knockouts / No Knockouts
No Knockouts
NEMA Rating
4

Description

Enclosure, Metallic, 4 NEMA Rating, Height 6.3 In., Width 4.27 In., Depth 1.77 In., Material Aluminum, IP Rating 65, Color Black, Knockouts No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.