Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEN-60PBK
Zoro #
G1205985
UPC #
-
Country of Origin
United States
Dimensions
Width
3.36"
Height
6.5"
Depth
3.36"
Details
Item
Enclosure
Knockouts
No
Color
Black
Material
polycarbonate
NEMA Rating
4x
Knockouts / No Knockouts
No Knockouts
IP Rating
65
Gasket
Silicone
Basic Material
Nonmetallic
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 6.5 in, Width 3.36 in, Depth 3.36 in, Material Polycarbonate, IP Rating 65, Color Black, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.