
3M 4032 Double Sided Foam Tape 1/2" x 5 Yds. 1/32" Thick Natural
Mfr # T9534032R
Zoro # G504933641
product price: $46.55
/eaKey Features
Tape Adhesive
Acrylic
Imperial Tape Length
5 yd
Tape Color
Natural
Tape Backing Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9534032R
Zoro #
G504933641
UPC #
812578001439
Country of Origin
United States
Dimensions
Imperial Tape Length
5 yd
Details
Tape Adhesive
Acrylic
Tape Color
Natural
Tape Backing Material
Acrylic
Description
3m 4032 double sided foam tape 1/2" x 5 yds. 1/32" thick natural - 1 roll fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. premium grade 1/32" open cell polyurethane foam with firm acrylic adhesive ideal for many indoor applications or for exterior applications where the tape will be protected from the environment acrylic adhesive features high bond strength and high temperature and solvent resistance conformable foam with high sheer strength ideal temperature range is 70 - 100 f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.