Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M 4462 Double Sided Foam Tape 1" x 5 Yds. 1/32" Thick White

  • Mfr # T9554462R

  • Zoro # G104933621


product price: $35.25
/ea

Key Features

Tape Thickness
1/32
Imperial Tape Length
5 yd
Tape Backing Material
Rubber
Tape Color
White
Imperial Tape Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9554462R
Zoro #
G104933621
UPC #
812578001316
Country of Origin
United States

Dimensions

Tape Thickness
1/32
Imperial Tape Length
5 yd
Imperial Tape Width
1

Details

Tape Backing Material
Rubber
Tape Color
White

Description

- 1 roll fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. general grade 1/32" closed cell polyethylene foam with rubber adhesive ideal for many indoor general purpose mounting and joining applications use to bond to polyethylene, polypropylene and many other plastics extremely flexible foam conforms to almost any surface ideal temperature range is 70 - 100 f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.