Zoro Homepage

3M Solid Vinyl Tape Yellow 471 2" x 36 Yds 5.2 Mil - 3/PACK

  • Mfr # T9674713PKY

  • Zoro # G104930484


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Imperial Tape Length
36 yd
Imperial Tape Width
2"
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9674713PKY
Zoro #
G104930484
UPC #
841436086196
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2"

Details

Tape Color
Yellow
Tape Adhesive Material
Rubber

Description

3m solid vinyl tape yellow 471 2" x 36 yes 5.2 mil - 3/pack features easy to apply which creates minimal downtime of production area. durable vinyl backing resists abrasion, scuffing, moisture, weathering acids and alkaline chemicals for long service life. rubber adhesive sticks on contact most surfaces for fast application with no dripping, drying or clean-up. bright colors are locked into the vinyl for permanent high visibility. premium grade. 5.2 mil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.