Shop BOX PACKAGING
See all product information
Create Account
Bubble Bag, 4 in W, 3/16 in Bubble Size
- Mfr # BOB47AS
- Zoro # G504925400
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Height
7 1/2 in
Bubble Size
3/16 in
Bubble Roll Type
Anti-Static
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOB47AS
- Zoro #
- G504925400
- UPC #
- 841436020794
- Country of Origin
- United States
Dimensions
- Height
- 7 1/2 in
- Bubble Size
- 3/16 in
- Width
- 4 in
Details
- Item
- Bubble Bag
- Bubble Roll Type
- Anti-Static
Description
Anti Static Bubble Bags 4W x 7-1/2L 1100/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.