
Cable Tie, 4 in L, Natural, Nylon, 40 lb Strength
Mfr # CT440
Zoro # G604925867
product price: $50.69
/eaKey Features
Cable Tie Style
General Purpose
Nominal Length
4 in
Width
0.14 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT440
Zoro #
G604925867
UPC #
841436047531
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
0.14 in
Details
Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon
Tensile Strength
40 lb
Recyclable
No
Description
40# Cable Ties Natural 4 1000 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.