Zoro Homepage

Cable Tie, 6 in L, Natural, Nylon, 18 lb Strength

  • Mfr # CT618

  • Zoro # G404925913


product price: $35.35
/ea

Key Features

Cable Tie Style
General Purpose
Nominal Length
6 in
Width
7/64 in
Color
Natural
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT618
Zoro #
G404925913
UPC #
848109025520
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
7/64 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon
Tensile Strength
18 lb
Recyclable
No

Description

18# Cable Ties Natural 6 1000 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.