Shop BOX PACKAGING
See all product information
Create Account
Foam bag, 22 in Length, 20 in Width, Blue
- Mfr # IQRT65B
- Zoro # G604905302
product price:Â
$
2,142.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Color
Blue
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IQRT65B
- Zoro #
- G604905302
- UPC #
- 848109001159
- Country of Origin
- United States
- Item
- Foam bag
- Color
- Blue
Dimensions
- Width
- 20 in
- Length
- 22 in
Description
Room temperature foam in a bag system. features: completely portable bags require no additional equipment works the same as instapak quick without the need of a preheating warming unit recommended temperature range is 65 - 90 f chemicals are activated in the bag so no clean up is required heavy duty bags are recommended for shipments 40-80 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.