Shop BOX PACKAGING
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Foam Roll, 550 ft Roll Length, 72 in Roll Width, Pink
- Mfr # FW1872AS
- Zoro # G004905322
product price:Â
$
942.99
/ea
Key Features
Color
Pink
Width
72 in
Roll Length
550 ft
Height
1/8 in
Rolls per Bundle
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FW1872AS
- Zoro #
- G004905322
- UPC #
- 841436021876
- Country of Origin
- United States
- Item
- Foam Roll
- Color
- Pink
- Rolls per Bundle
- 1
Dimensions
- Length
- 550 ft
- Width
- 72 in
- Roll Width
- 72 in
- Roll Length
- 550 ft
- Height
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.