Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beadle Wrap, 11 in L, Natural, 18 lb Strength

  • Mfr # CTBR1A

  • Zoro # G311941648


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Releasable
Width
1/16 in
Color
Natural
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTBR1A
Zoro #
G311941648
UPC #
848109029009
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
1/16 in

Details

Item
Beadle Wrap
Cable Tie Style
Releasable
Color
Natural
Tensile Strength
18 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.