
Box Partners TWR105 0.38 in. 2450 lbs Yellow Twisted Polypropylene Rope
Mfr # TWR105
Zoro # G203859679
product price: $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWR105
Zoro #
G203859679
UPC #
848109017044
Country of Origin
China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Lightweight, splicable and floatable!
- Resists bending and flexing
- Twisted rope is unaffected by rot, mildew, oil, gasoline, water and most chemicals
- Color: Yellow
- Strength/Material: 2450 lb. Tensile Strength
- Country of Origin: Mexico
- Length: 600'
- Width: 3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.