Zoro Homepage

Box Partners TWR119 0.25 in. 1150 lbs White Solid Braided Nylon Rope

  • Mfr # TWR119

  • Zoro # G603721521


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR119
Zoro #
G603721521
UPC #
848109017228
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Smooth, round, firm braid holds shape well under load
  • Resistant to abrasion, chemicals and marine organisms
  • Flexible and knots easily even after prolonged use
  • An excellent choice for pulleys, blocks and other firm round rope applications
Specifications
  • Color: White
  • Strength/Material: 1150 lb. Tensile Strength
  • Country of Origin: USA
  • Length: 500'
  • Width: 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.