Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11 in L, Black, 40 lb Strength

  • Mfr # CTUV1140

  • Zoro # G911916985


product price: $49.49
/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
11 in
Width
0.14 in
Color
Black
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUV1140
Zoro #
G911916985
UPC #
848109026541
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
40 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.