
Cable Tie, 13 in L, Black, 40 lb Strength
Mfr # CTUV1340
Zoro # G011916984
product price: $64.15
/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
13 in
Width
0.14 in
Tensile Strength
40 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTUV1340
Zoro #
G011916984
UPC #
848109026558
Country of Origin
China
Dimensions
Nominal Length
13 in
Width
0.14 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
40 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.