Zoro Homepage

Cable Tie, 14 in L, Gray, Nylon, 50 lb Strength

  • Mfr # CT145F

  • Zoro # G411916157


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Lock Tight
Nominal Length
14 in
Width
0.19 in
Color
Gray
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT145F
Zoro #
G411916157
UPC #
848109026022
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Gray
Material
Nylon
Tensile Strength
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.