Zoro Homepage

Cable Tie, 14 in L, Natural, Nylon 6/6, 40 lb Strength

  • Mfr # CT1440

  • Zoro # G111916198


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
General Purpose
Nominal Length
14 in
Width
0.14 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1440
Zoro #
G111916198
UPC #
848109025650
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.