Zoro Homepage

Cable Tie, 18 in L, Fluorescent Yellow, 50 lb Strength

  • Mfr # CT185J

  • Zoro # G411916416


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Lock Tight
Nominal Length
18 in
Width
0.19 in
Color
Fluorescent Yellow
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT185J
Zoro #
G411916416
UPC #
841436007108
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Fluorescent Yellow
Tensile Strength
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.