Zoro Homepage

Cable Tie, 21 in L, Natural, Nylon, 250 lb Strength

  • Mfr # CT21250

  • Zoro # G211916395


product price: $69.79
/ea

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
21 in
Width
1/2 in
Color
Natural
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21250
Zoro #
G211916395
UPC #
848109025780
Country of Origin
China

Dimensions

Nominal Length
21 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.